Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,454)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Applied abrasives
Abrasive discs
Support slab for fibre disc
BIBIELLE RH0052 RH 51MM DCR R QUICK CHANGE HOLDER
BIBIELLE RH0052 RH 51MM DCR R QUICK CHANGE HOLDER
Strip it Discs
References
bibielle:
RH0052
rubix:
45020057
ean:
8024406526232
Technical specifications
Diameter
51
mm
Product details
Technical specifications
Product details : BIBIELLE RH0052 RH 51MM DCR R QUICK CHANGE HOLDER
self-bolting STRIP-IT discs
Technical specifications
Attributes
Diameter
51
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
11.03
excl. VAT
/
Each
£
13.24
incl. VAT
Usually arrives within 14 working days
Select variants (2)
Add to cart
Create PDF from product
Check our products from related categories
3M 67415 3M HOOKIT ROLOC DISC PAD, 27 MM X 8 MM
NORTON MEDIUM DENSITY RUBBER BACK UP PAD 50MM 07660717817
3M CENTRE PIN BACK PAD 115 X M14
ROEBUCK 886335 FIBRE DISC BACK UP PAD 180 MM
3M 45091 ROLOC DISC PAD 75MM 1/4 HARD
"3M 45096 ROLOC DISC PAD 50MM 1/4"" HARD"
NORTON MEDIUM DENSITY RUBBER BACK UP PAD 38MM 63642556629
ROEBUCK 886422 FIBRE DISC BACK UP PAD 125 MM
3M 7000045280 ROLOC DISC PAD TR, MEDIUM, 1-1/2 IN 1/4-20 INTERNAL
3M 84999 ROLOC DISC PAD 75MM M14 MEDIUM
FLEXOVIT BACK UP PAD 125MM 69957382816
3M 45101 ROLOC RUBBER BACK UP PAD 25MM X 6MM
3M 20353 XTRACT LOW PROFILE BACK-UP PAD 127MMX9.52MMX7.93MM
NORTON MEDIUM DENSITY RUBBER BACK UP PAD 75MM 63642556631
3M 09583 BACKUP PAD 115 X M14