Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Extractors
Extractors
Pullers
FACOM ADAPT SLIDE HAM U.301E2
FACOM ADAPT SLIDE HAM U.301E2
Pullers Facom
References
facom:
U.301E2
rubix:
1239524
ean:
3148516967220
Product details
Technical specifications
Product details : FACOM ADAPT SLIDE HAM U.301E2
Technical specifications
Attributes
Logistic Weight
325
g
Packaged dimensions (D x W x H)
65
x
60
x
60
mm
Package weight
325
g
Length
62
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
38.41
excl. VAT
/
Each
£
46.09
incl. VAT
Usually arrives within 14 working days
Select variants (2)
Add to cart
Check our products from related categories
GEDORE 1.04/1A-B 130MM BEARING PULLER
SKF STRONG BACK PULLER TMBS 50E
GEDORE 65X23MMBALJOINTPLIER 1.73/1
GEDORE INTERNALEXTRACTR8-15 1.34/2
FACOM SXE.6GRPFOR OGV GRIP EXTRACTOR 8
FACOM U.52 U.52PULLERS WITH YOKE 10 -150 MM
GEDORE BALLBEARING EXT SET1 1.92/1
GEDORE 8551 S 2 BOLT EXTRACTOR M6-M8
SYKESPIC 15290000 PULLER - TWIN LEG
SYKESPIC 09580400 BEARING EXTACTOR SET 8-22.5MM
GEDORE 2ARM7.5TUNIVERPULLER 1.06/3A
SYKESPIC 15282800 LEG
SYKESPIC 15500300 1500 PROMO PULLER PACK
FACOM LONG LINK U.27B
FACOM U20.B PULLER U.20B