Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Explosion-proof tools
(528)
Job-specific tools
(1,970)
Automotive tooling
(177)
See Special tools
< Back
Rubix Categories
Tools & Metrology
Special tools
Explosion-proof tools
Explosion-proof impact tools
Explosion-proof chisel
FACOM COMBINATION WRENCH 263.32SR
FACOM COMBINATION WRENCH 263.32SR
Explosion-proof chisel Facom
References
facom:
263.32SR
rubix:
157A4349
ean:
3148518679404
Technical specifications
Length
300
mm
Width
300
mm
Weight
2860
g
See all Specifications
Product details
Technical specifications
Product details : FACOM COMBINATION WRENCH 263.32SR
Technical specifications
Attributes
Logistic Weight
3172
g
Packaged dimensions (D x W x H)
500
x
40
x
30
mm
Package weight
3172
g
Length
300
mm
Width
300
mm
Weight
2860
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
602.50
excl. VAT
/
Each
£
723.00
incl. VAT
Usually arrives within 14 working days
Select variants (8)
Add to cart
Create PDF from product
Check our products from related categories
FACOM COMBINATION WRENCH 265.28SR
FACOM COMBINATION WRENCH 263.30SR
FACOM COMBINATION WRENCH 265.20SR
ROEBUCK NON SPARKING CHISEL LENGTH 200MM 846177
GEDORE GED1150200S GED115 FLAT COLD CHISEL NON-SPARKING 2522284 200MM
FACOM COMBINATION WRENCH 265.24SR
GEDORE GED1150250S GED115 FLAT COLD CHISEL NON-SPARKING 2522276 250
BAHCO NS606-200 NS FLAT CHISEL AL-BR 200X22
FACOM COMBINATION WRENCH 265.22SR
FACOM COMBINATION WRENCH 265.29SR
ROEBUCK NON SPARKING CHISEL LENGTH 250MM 846178
FACOM NON SPARK CHISEL 265.26SR
ROEBUCK NON SPARKING NAIL PUNCH 4MM 846362
ROEBUCK NON SPARKING FIBERGLASS HANDLE S/HAMMER 4KG LENGT 800MM 846208
ROEBUCK NON SPARKING WEDGE DIMENSIONS 200X38X25MM 846165