References
Facom:265.26SR
Rubix:152A7546
EAN:3148518679077

Product details : FACOM NON SPARK CHISEL 265.26SR
Technical specifications
Attributes
| Logistic Weight | 282 g |
|---|---|
| Packaged dimensions (D x W x H) | 160x20x18 mm |
| Package weight | 282 g |
| Length | 160 mm |
| Width | 160 mm |
| Weight | 260 g |
Show UNSPSC/ECL@SS
£ 258.54 excl. VAT
/ Each
£ 310.25 incl. VAT
- Delivery usually within ( 14 ) days
