Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Explosion-proof tools
(528)
Job-specific tools
(1,970)
Automotive tooling
(177)
See Special tools
< Back
Rubix Categories
Tools & Metrology
Special tools
Explosion-proof tools
Explosion-proof impact tools
Explosion-proof chisel
GEDORE GED1150200S GED115 FLAT COLD CHISEL NON-SPARKING 2522284 200MM
GEDORE GED1150200S GED115 FLAT COLD CHISEL NON-SPARKING 2522284 200MM
Explosion-proof chisel Gedore
References
gedore:
9944 200
rubix:
80373192
manufacturer :
2522284
ean:
8031591278952
Product details
Technical specifications
Product details : GEDORE GED1150200S GED115 FLAT COLD CHISEL NON-SPARKING 2522284 200MM
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
50.96
excl. VAT
/
Each
£
61.15
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
FACOM COMBINATION WRENCH 265.20SR
FACOM NON SPARK CHISEL 265.26SR
FACOM COMBINATION WRENCH 265.28SR
FACOM COMBINATION WRENCH 265.22SR
FACOM COMBINATION WRENCH 263.32SR
ROEBUCK NON SPARKING CHISEL LENGTH 250MM 846178
ROEBUCK NON SPARKING CHISEL LENGTH 200MM 846177
FACOM COMBINATION WRENCH 263.30SR
BAHCO NS606-200 NS FLAT CHISEL AL-BR 200X22
FACOM COMBINATION WRENCH 265.24SR
FACOM COMBINATION WRENCH 265.29SR
GEDORE GED1150250S GED115 FLAT COLD CHISEL NON-SPARKING 2522276 250
FACOM COMBINATION WRENCH 265.20SR
FACOM HAMMER BALL 910G SR 202H.1P1/2SR
FACOM 37MM BALLPEIN HAMMER 202H.2SR