ROEBUCK NON SPARKING CHISEL LENGTH 250MM 846178
Spark resistant chisel
See technical informationSee documentsReferences
Roebuck:846178
Rubix:209A7373
EAN:3660338084102

Documents
Product details : ROEBUCK NON SPARKING CHISEL LENGTH 250MM 846178
Spark resistant chisel Aluminium bronze.
German made.
Technical specifications
Attributes
| Length | 250 mm |
|---|---|
| Width | 25 mm |
| Weight | 430 g |
| Material | bronze aluminium |
Show UNSPSC/ECL@SS
£ 54.22 excl. VAT
/ Each
£ 65.06 incl. VAT
- Usually arrives within 14 working days
