References
Facom:265.22SR
Rubix:157A4332
EAN:3148518721240

Product details : FACOM COMBINATION WRENCH 265.22SR
Technical specifications
Attributes
| Logistic Weight | 168 g |
|---|---|
| Packaged dimensions (D x W x H) | 160x16x14 mm |
| Package weight | 168 g |
| Length | 160 mm |
| Width | 160 mm |
| Weight | 240 g |
Show UNSPSC/ECL@SS
£ 111.48 excl. VAT
/ Each
£ 133.78 incl. VAT
- Delivery usually within ( 14 ) days
