References
Facom:265.24SR
Rubix:152A6110
EAN:3148518678940

Product details : FACOM COMBINATION WRENCH 265.24SR
Technical specifications
Attributes
| Logistic Weight | 270 g |
|---|---|
| Packaged dimensions (D x W x H) | 200x18x12 mm |
| Package weight | 270 g |
| Length | 200 mm |
| Width | 200 mm |
| Weight | 250 g |
Show UNSPSC/ECL@SS
£ 185.04 excl. VAT
/ Each
£ 222.05 incl. VAT
- Delivery usually within ( 14 ) days
