Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Explosion-proof tools
(528)
Job-specific tools
(1,970)
Automotive tooling
(177)
See Special tools
< Back
Rubix Categories
Tools & Metrology
Special tools
Explosion-proof tools
Explosion-proof impact tools
Explosion-proof chisel
FACOM COMBINATION WRENCH 265.28SR
FACOM COMBINATION WRENCH 265.28SR
Explosion-proof chisel Facom
References
facom:
265.28SR
rubix:
157A4335
ean:
3148518679152
Technical specifications
Length
350
mm
Width
350
mm
Weight
900
g
See all Specifications
Product details
Technical specifications
Product details : FACOM COMBINATION WRENCH 265.28SR
Technical specifications
Attributes
Logistic Weight
705
g
Packaged dimensions (D x W x H)
350
x
25
x
20
mm
Package weight
705
g
Length
350
mm
Width
350
mm
Weight
900
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
332.07
excl. VAT
/
Each
£
398.48
incl. VAT
Usually arrives within 14 working days
Select variants (8)
Add to cart
Create PDF from product
Check our products from related categories
BAHCO NS606-200 NS FLAT CHISEL AL-BR 200X22
FACOM COMBINATION WRENCH 265.24SR
ROEBUCK NON SPARKING CHISEL LENGTH 200MM 846177
GEDORE GED1150250S GED115 FLAT COLD CHISEL NON-SPARKING 2522276 250
FACOM COMBINATION WRENCH 263.30SR
FACOM NON SPARK CHISEL 265.26SR
FACOM COMBINATION WRENCH 265.22SR
FACOM COMBINATION WRENCH 265.20SR
GEDORE GED1150200S GED115 FLAT COLD CHISEL NON-SPARKING 2522284 200MM
FACOM COMBINATION WRENCH 265.29SR
FACOM COMBINATION WRENCH 263.32SR
ROEBUCK NON SPARKING CHISEL LENGTH 250MM 846178
ROEBUCK NON SPARKING WEDGE DIMENSIONS 200X50X19MM 846167
BAHCO NS606-200 NS FLAT CHISEL AL-BR 200X22
ROEBUCK NON SPARKING FIBERGLASS HANDLE CLUB HAMMER LENGTH 280MM 846212