Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Storage
Roller cabinets
Empty storage module
FACOM RACK CKS.71A
FACOM RACK CKS.71A
Empty storage module Facom
References
facom:
CKS.71A
rubix:
1237875
ean:
3148513415137
Technical specifications
Number of compartments
1
See all Specifications
Product details
Technical specifications
Product details : FACOM RACK CKS.71A
Technical specifications
Attributes
Logistic Weight
154
g
Packaged dimensions (D x W x H)
120
x
92
x
72
mm
Package weight
154
g
Number of compartments
1
Length
48
mm
Height
60
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
25.76
excl. VAT
/
Each
£
30.91
incl. VAT
Usually arrives within 14 working days
Select variants (2)
Add to cart
Create PDF from product
Check our products from related categories
FACOM PM.MOD467J12 FOAM INLAY FOR MODM.467J12 / MODM.467BJ12
MILWAUKEE 4932480713 PACKOUT SMALL SHELF MOQ 5 ORDER IN MULTIPLES OF
FACOM HOLE CKS.81A
ROEBUCK 890381 FOAM INLAYS PLIERS AND BALL HAMMER (UK) EMPTY TYPE A 54
FACOM PL.L384 STORAGE MODULE FOR SMALL COMPONENTS
MILWAUKEE 4932480707 PACKOUT PAPER TOWEL HOLDER MOQ 5 ORDER IN MULTIPL
FACOM SCREWD.TRAY PL.325
898165 FOAM INLAYS SPANNERS SCREWDRIVERS EMPTY TYPE A 540 X 410 X 30MM
FACOM PL.670 PLASTIC TRAY FOR MOD.440-1
ROEBUCK MODULE EMPTY 1 COMPARTIMENT DIMENSIONS 410X180X40MM 828053
GRENADIER SCR01Z SECURITY CAGE - GALVANISED & RED DOORS 700 X 830H 790
CFRD04ZRD CYLINDER FLOOR RACK - DOUBLE SIDED - TO SUIT 4 CYLINDER
ROEBUCK MODULE SCREWDRIVERS, EMPTY DIMENSIONS 410X180X40MM 828051
ROEBUCK 890372 FOAM INLAYS 6 FILES EMPTY TYPE A 360 X 410 X 30MM
ARMOR MOBILE PIPE RACK PR2