Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Clamping wrenches
Fixed and variable opening wrench
FACOM 467BF.16 RATCHET SPANNER
FACOM 467BF.16 RATCHET SPANNER
Fixed and variable opening wrench Facom
References
facom:
467BF.16
rubix:
214A6508
ean:
3662424065217
Technical specifications
Opening
16
Length
180
mm
See all Specifications
Product details
Technical specifications
Product details : FACOM 467BF.16 RATCHET SPANNER
Technical specifications
Attributes
Opening
16
Length
180
mm
Weight
152
g
Finishing
satin/chrome
Type
combination wrench
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
30.30
excl. VAT
/
Each
£
36.36
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
BRITOOL EXPERT COMBINATION WRENCH 9/16 INCH
GEDORE 7R-21 7R COMBINATION RATCHET SPANNER 21MM
FACOM 98B.14 TEE SOCKET WRENCH 14MM
ROEBUCK WRENCH SOCKET 6X12 OPENING 10MM 865301
GEDORE 7 UR 11 RATCHET COMBINATION SPANNER REVERSIBLE 11MM
BRITOOL EXPERT GEARWRENCH WRENCH 32MM
ROEBUCK 047146 RATCHET SPANNER 36MM HEX
STAHLWILLE 20 SERIES DOUBLE ENDED OFFSET RING SPANNER 18 X 21MM
BAHCO 111Z-7/8 COMBINATION WRENCH 7/8IN
FACOM INSUL WRE 46.13AVSE
FACOM FLARE NUT WRENCH 42.5/16 X 3/8
GEDORE 7112-10 OPEN END FITTING 7688630
GEDORE 50MM RING SPANNER 2 A 50
FACOM ANG.SOCK.WREN 76.28
FACOM OPEN-END WREN 34.9/32