Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Clamping wrenches
Fixed and variable opening wrench
BRITOOL EXPERT COMBINATION WRENCH 9/16 INCH
BRITOOL EXPERT COMBINATION WRENCH 9/16 INCH
Fixed and variable opening wrench Expert
References
expert:
E113317
rubix:
2014138
ean:
3258951133170
Technical specifications
Opening
9/16
Length
180
mm
See all Specifications
Product details
Technical specifications
Product details : BRITOOL EXPERT COMBINATION WRENCH 9/16 INCH
Technical specifications
Attributes
Opening
9/16
Length
180
mm
Weight
79
g
Finishing
Chromed
Type
Combination Wrench
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
6.54
excl. VAT
/
Each
£
7.85
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
FACOM 55A.19X22 55A OFFSET RING SPANNER METRIC 19 X 22MM
ROEBUCK 880101 COMBINATION SPANNER 5/16IN AF
STAHLWILLE 02200034 3/8 INCH DRIVE X 34MM CROW FOOT SPANNER
ROEBUCK FLAT RING SLOGGING SPANNER 32MM
FAG LOCKNUT-HOOK-KM6#K LOCKNUT-HOOK-KM6
BAHCO 1RZ-3/4 RATCHET COMBI SPANNER
FACOM 440.41 COMBINATION WRENCH 41MM
STAHLWILLE STRIKING RING SPANNER 65MM
STAHLWILLE 11/32 AF SMALL DOE SPANNER ELE
ROEBUCK DOUBLE ENDED HEX SOCKET WRENCHES 6X6 7MM 865398
ROEBUCK OPEN END WRENCH OPENING 12X13MM 865243
FACOM SOCKET WRENCH 75.6
FACOM 12P-22 X 24 RING WRENCH 65.22X24
STAHLWILLE 24.14.X.17 14X17 DBL END OPENRING SPANNER 41081417
BAHCO 6M-24-26 OPEN END WRENCH