TYROLIT 3 STAR C-TRIM FLAP DISC 125X22.23 ZA60-B 34239196


Tyrolit CTrim Long Life Flap Disc

References
tyrolit:34239196
rubix:2587235
ean:9003172013497
brand logo
brand logo
Technical specifications
Diameter125 mm
Reaming diameter22.23 mm
Grain60
See all Specifications

Product details : TYROLIT 3 STAR C-TRIM FLAP DISC 125X22.23 ZA60-B 34239196


Premium flap disc has robust construction through the increased number of closely spaced flaps, this disc can withstand even the highest loads. Longest lifetime C-TRIM offers an even longer service life with consistent grinding results. Excellent overall abrasion offers long service life, exceptional results in terms of abrasiveness. This flap disc is used both on high alloyed steels and stainless steel, as well as on unalloyed and low alloyed steels. Problem-free welding as well as edge and surface grinding, particularly when used on powerful angle grinders.

Strengths

Long-Life C-Trim flap disc offers the longest lifetime with excellent stock removal rates
Performs equally well on carbon and stainless steel
Offers longer service life with consistent grinding results

Applications

Metal fabrication
Blending welds
Deburring
Cleaning and finishing

Technical specifications


Attributes
Logistic Weight129 g
Diameter125 mm
Reaming diameter22.23 mm
Grain60
Type of abrasivealuminium zirconia
Shapecircular
Show UNSPSC/ECL@SS
£ 3.33 excl. VAT
/ Each
£ 4.00 incl. VAT
  • Usually arrives within 14 working days