GEDORE 4550-10 TORQUE WRENCH TORCOFIX K 1/2DR 20-100NM 7601530


Torque Wrench TORCOFIX K

References
gedore:4550-10
rubix:2557359
manufacturer :7601530
ean:4002805455012
brand logo
brand logo
Technical specifications
Tightening torque, minimum20 N.m
Tightening torque, maximum100 N.m
Square drive adapter1/2 ''
See all Specifications

Product details : GEDORE 4550-10 TORQUE WRENCH TORCOFIX K 1/2DR 20-100NM 7601530


Torque wrench TORCOFIX K 1/2" 20-100 Nm Use: Controlled screw tightening in the most widely used range of 1 - 850 N·m / 0.75 - 630 lbf·ft (guide for screws M3-6.9 to M24-8.8, M30-5.6) Adjustable, releasing and sturdy tubular torque wrench with integrated ratchet and with square drive for industry and the trades Features: Classified to DIN EN ISO 6789:2017 Type II Class A, with a factory certificate. Working accuracy: +/- 3 % tolerance of scale set torque. The specification of the standard (+/- 4 %) is exceeded. For controlled bi-directional tightening 1/4", 3/8", 1/2" interchangeable mushroom head with ball locking device. As from 3/4" with push through square drive with pin-locking mechanism Sturdy, varnished tubular steel construction, with zinc-plated ratchet head and top-grade plastic parts Ergonomically shaped, convenient black plastic handgrip with calibration aid Dual scale N·m and lbf·ft below a window with a magnifying-glass effect With micrometre scale for main N·m scale for setting interim values Release system triggers a tactile and audible signal Ergonomic system for torque adjustment

Technical specifications


Attributes
Logistic Weight900 g
Tightening torque, minimum20 N.m
Tightening torque, maximum100 N.m
Square drive adapter1/2 ''
Length394.7 mm
Weight0.9 kg
Fixation12,5 mm
TypeTorque wrench
Show UNSPSC/ECL@SS
£ 141.80 excl. VAT
/ Each
£ 170.16 incl. VAT
  • Usually arrives within 14 working days