306D - Click wrenches without accessories
Tightening torque, minimum | 1 N.m |
---|---|
Tightening torque, maximum | 5 N.m |
Length | 185 mm |
Logistic Weight | 290 g |
---|---|
Packaged dimensions (D x W x H) | 205x115x50 mm |
Package weight | 519 g |
Tightening torque, minimum | 1 N.m |
Tightening torque, maximum | 5 N.m |
Length | 185 mm |
Weight | 0.29 kg |
Number of elements | 1 |
Fixation | 9x12 mm |
Standard | ISO 6789 |
Type | Trigger Wrench |
Precision | +/-6 % |
Usually arrives within 14 working days