Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Screwdrivers, L-keys, bits
Screwdriver bit
GEDORE 2961385 8794-02 3/4 RATCHET HEAD
GEDORE 2961385 8794-02 3/4 RATCHET HEAD
Screwdriver bit Gedore
References
gedore:
8794-02
rubix:
222A7356
manufacturer :
2961385
ean:
4002805935644
Product details
Technical specifications
Product details : GEDORE 2961385 8794-02 3/4 RATCHET HEAD
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
164.95
excl. VAT
/
Each
£
197.94
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
WERA 059703 867/4KK BIT BALLPOINT TX25/89 EXTRA TOUGH
WERA 072057 800/1Z BIT SLOTTED 0.8/5.5/25 EXTRA TOUGH
FACOM ES.604,5 BIT ES.604 5
GEDORE 687 TX T25 S-010 SCREWDRIVER BIT 1/4 TORX T25 VALUE PACK
WERA 134929 851/4A BIT PH0/50 EXTRA HARD
WERA 059705 867/4KK BIT BALLPOINT TX40/89 EXTRA TOUGH
WERA 059896 855/4 PZ/S BIT 1/70 PLUS MINUS
ROEBUCK PHILLIPS SCREWDRIVER BIT PH 3 X 25MM EXTRA HARD
GEDORE 885 6 6568440 SCREWDRIVER BIT
"WERA 135073 840/1Z BIT HEX 1/8""/25 EXTRA TOUGH"
ROEBUCK NUT SETTERS MAGNETIC 6 X 50MM
WERA 135202 867/4Z BIT TX3/50 EXTRA TOUGH
"WERA 066634 871/1 BIT TORQ SET 1/4""/32 EXTRA TOUGH"
FACOM NEX.70A IMPACT BIT SERIES 3 FOR TORX SCREWS
"ISS MHD06M06EL 3/8"" DRIVE 6MM E/L HEX 6"" O/L IMPACT."