Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Screwdrivers
(1,046)
Clamping tools
(12,392)
Pliers, vices, clamps
(2,149)
Saws, cutters, files
(2,193)
Extractors
(419)
Storage
(1,535)
Hammers, impact tools
(1,075)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Pliers, vices, clamps
Pliers
Circlips pliers
KNIPEX 4629A51 SPARE TIPS FOR 4620 A51
KNIPEX 4629A51 SPARE TIPS FOR 4620 A51
Circlips pliers Knipex
References
knipex:
46 29 A51
rubix:
388A3473
ean:
4003773025047
Technical specifications
Length
90
mm
Weight
144
g
Product details
Technical specifications
Product details : KNIPEX 4629A51 SPARE TIPS FOR 4620 A51
angled tips tips: special tool steel, oil-hardened
Technical specifications
Attributes
Length
90
mm
Weight
144
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
16.65
excl. VAT
/
Each
£
19.98
incl. VAT
Usually arrives within 14 working days
Select variants (2)
Add to cart
Create PDF from product
Check our products from related categories
KNIPEX 4421J41 CIRCLIP PLIERS 300MM
KNIPEX 4613A3 CIRCLIP PLIERS 210MM
FACOM 410.S SOFT JAW CONNECTOR PLIERS 230MM
KNIPEX 4831J0 CIRCLIP PLIERS 140MM
KNIPEX 4431J42 CIRCLIP PLIERS 310MM
KNIPEX 4811J2 CIRCLIP PLIERS 180MM
FACOM 179A.23 STRAIGHT INTERANL CIRCLIP PLIERS 31-100MM
KNIPEX 4429J61 SPARE TIPS FOR 4410 J61
KNIPEX 4411J4SB CIRCLIP PLIERS 320MM
FACOM SNAPRING PLIERS 411A.20
FACOM 10-25MM CIRCLIP PLIERS 197A.13
GEDORE CIRCLIP PLIERS 8000-J0
ROEBUCK 4971469 PROF CIRCLIP PLIER EXT BENT 3-10MM TYPE A01 016704EU
KNIPEX 4631A32 CIRCLIP PLIERS 210MM
DRAPER 56416 INTCIRCLPPLIER 12-25