Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Pliers, vices, clamps
Pliers
Circlips pliers
ROEBUCK 4971469 PROF CIRCLIP PLIER EXT BENT 3-10MM TYPE A01 016704EU
ROEBUCK 4971469 PROF CIRCLIP PLIER EXT BENT 3-10MM TYPE A01 016704EU
Professional Circlip Pliers
References
roebuck:
4971469
rubix:
2521447
ean:
3660338340925
Technical specifications
Nose shape
curved
Length
125
mm
Product details
Technical specifications
Product details : ROEBUCK 4971469 PROF CIRCLIP PLIER EXT BENT 3-10MM TYPE A01 016704EU
For inserting or removing circlips.
Technical specifications
Attributes
Nose shape
curved
Length
125
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
14.99
excl. VAT
/
Each
£
17.99
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
KNIPEX 4831J2 CIRCLIP PLIERS 180MM
KNIPEX 4629A61 SPARE TIPS FOR 4620 A61
FACOM EXTERNAL PLIERS 179A.32
FACOM CIRCLIP PLIER 179A.18
BRITOOL EXPERT 90 INT CIRCLIP PLIERS 140MM 0.9MM E117920
GEDORE E-8000 A51 EXTERNAL CIRCLIP PLIERS
KNIPEX 4423J11 CIRCLIP PLIERS 130MM
STAHLWILL 65466011 CIRCLIP PLIER A11 L 125MM TIPS 1.3MM 10-25
KNIPEX 4413J4 CIRCLIP PLIERS 320MM
ROEBUCK INTERNAL CIRCLIP PLIER STRAIGHT NOSE MIN/MAX 19-60MM 847034
GEDORE 8000 A21 EXTERNAL BENT CIRCLIP PLIER 6702430
KNIPEX 4921A21SB CIRCLIP PLIERS 165MM
GEDORE BRAKE SPRING PLIERS 135 13 - 6405300
KNIPEX 4921A01SB CIRCLIP PLIERS 130MM
KNIPEX 4421J31 CIRCLIP PLIERS 215MM