References
Knipex:74 12 180 SB
Rubix:388A3640
EAN:4003773060208

Product details : KNIPEX 7412180SB DIAGONAL CUTTING NIPPERS 180MM
With integrated forged axle for heavy duty. Suitable for all types of wire including piano wire. High cutting performance with minimum effort due to optimum co-ordination of the cutting edge angle and transmission ratio. Precision cutting edges additionally induction-hardened, cutting edge hardness approx. 64 HRC. Chrome vanadium heavy-duty steel, forged, multi stage oil-hardened
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 235x84x87 mm |
|---|---|
| Length | 235 mm |
| Weight | 294 g |
| Cutting capacity | 3.8 mm |
Show UNSPSC/ECL@SS
£ 35.92 excl. VAT
/ Each
£ 43.10 incl. VAT
- Delivery usually within ( 14 ) days





