BAHCO 4131 ERGO FLUSH SIDE CUTTING PLIERS PHOS FINISH 120MM
Ergo series Electronics Pliers
See technical informationSee documentsReferences
Bahco:4131
Rubix:078502
EAN:7314150100026

Documents
Product details : BAHCO 4131 ERGO FLUSH SIDE CUTTING PLIERS PHOS FINISH 120MM
Precision pliers with return spring for minimum effort and handle designed for maximum comfort. The smooth handle design has optimum handle shape, curvature and length combined with a non slip handle surface.
Technical specifications
Attributes
| Logistic Weight | 65 g |
|---|---|
| Nose shape | side-cutting |
| Length | 120 mm |
| Weight | 60 g |
| Length of noses | 11.6 mm |
| Cutting capacity | 1.5 mm |
| Type | side cutting plier |
Show UNSPSC/ECL@SS
£ 51.12 excl. VAT
/ Each
£ 61.34 incl. VAT
- In stock: Next day delivery
