References
Draper:56618
Rubix:155A9767
Manufacturer :56618



Product details : DRAPER 56618 WATER PUMP PLIERS 240MM 33MM CAPACITY
Chrome vanadium steel hardened tempered and chrome plated with five position groove joint adjustable head. Heavy duty handles with slip guards for extra safety. Has 'no - nip' feature which prevents handles locking together when at largest capacity and damaging users' hands .
Technical specifications
Attributes
| Nose shape | pointed |
|---|---|
| Length | 240 mm |
| Weight | 390 g |
| Cutting capacity | 33 mm |
| Type | water pump pliers, 240mm, 33mm capacity |
Show UNSPSC/ECL@SS
£ 10.50 excl. VAT
/ Each
£ 12.60 incl. VAT
- Delivery usually within ( 7 ) days
