Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Explosion-proof tools
(528)
Job-specific tools
(1,970)
Automotive tooling
(177)
See Special tools
< Back
Rubix Categories
Tools & Metrology
Special tools
Job-specific tools
Electrician's tools
Crimping pliers
WEIDMULLER 9006120000 CTI6 CRIMPING TOOL
WEIDMULLER 9006120000 CTI6 CRIMPING TOOL
Pressing Tool
References
weidmuller:
9006120000
rubix:
80038433
ean:
4008190044527
Technical specifications
Length
250
mm
Min. crimping capacity
0.5
mm²
Max. crimping capacity
6
mm²
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : WEIDMULLER 9006120000 CTI6 CRIMPING TOOL
Strengths
Ratchet guarantees precise crimping
Release option in the event of incorrect operation
With stop for exact positioning of the contacts
Tested to DIN EN 60352 part 2
Technical specifications
Attributes
Length
250
mm
Min. crimping capacity
0.5
mm²
Max. crimping capacity
6
mm²
Weight
730
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
286.31
excl. VAT
/
Each
£
343.57
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
KNIPEX 9761145ASB CRIMPING PLIERS F CABLE LINKS 145MM
KNIPEX 9749692 EXCH CRIMPING DIES SOLAR WIELAND
FACOM PLIERS CRIMPING 985894
KNIPEX 975113 CRIMPING PLIERS FOR WESTERN PLUGS 190MM
KNIPEX 9749664 EXCH CRIMPING DIES MC4 4MM
KNIPEX 975238 CRIMP LEVER PLIERS PRECIFORCE 220MM
KNIPEX 975210 CRIMP LEVER PLIERS 250MM
KNIPEX 973990 SPARE CHANGER MAGAZINE FOR 97330X
BRITOOL EXPERT STD STRIPPING PLIERS
ROEBUCK CRIMPING KIT - SMALL
FACOM PLIERS PROD CRIMPING 985755
KNIPEX 974971 EXCHANGEABLE CRIMPING DIES
KLEIN TOOLS VDV226-110 PASS THROUGH MODULAR CRIMPER (L)155 MM
KNIPEX 975001 PRESS PLIER W. CUTTING EDGES 155MM
KNIPEX 974966 EXCHANGEABLE CRIMPING DIES 5/4/6MM