Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Explosion-proof tools
(528)
Job-specific tools
(1,941)
Automotive tooling
(173)
See Special tools
< Back
Rubix Categories
Tools & Metrology
Special tools
Job-specific tools
Electrician's tools
Crimping pliers
KNIPEX 974908 EXCHANGEABLE CRIMPING DIES
KNIPEX 974908 EXCHANGEABLE CRIMPING DIES
Crimping pliers Knipex
References
knipex:
97 49 08
rubix:
80054537
ean:
4003773030874
Technical specifications
Length
50
mm
Min. crimping capacity
0.25
mm²
Max. crimping capacity
6
mm²
See all Specifications
Product details
Technical specifications
Product details : KNIPEX 974908 EXCHANGEABLE CRIMPING DIES
Technical specifications
Attributes
Length
50
mm
Min. crimping capacity
0.25
mm²
Max. crimping capacity
6
mm²
Weight
49
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
63.23
excl. VAT
/
Each
£
75.88
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
KNIPEX 974020SB COMPRESSION TOOL FOR COAX CONECTORS 175MM
KNIPEX 975425 CRIMP LEVER PL. MICROFIT TM BY MOLEXLLC 190MM
KNIPEX 974930 EXCHANGEABLE CRIMPING DIES
KNIPEX 975314SB CRIMP PLIERS F CABLE LINKS 180MM
KNIPEX 9732240SB CRIMPING PLIERS 240MM
KNIPEX 974964 EXCHANGEABLE CRIMPING DIES
KNIPEX 975233 CRIMP LEVER PLIERS PRECIFORCE 220MM
KNIPEX 975309SB SELF-ADJUSTING CRIMPING PLIERS 190MM
KNIPEX 974974 CRIMPING DIES FOR UNSHIELDED MOLEX PLUGS
KNIPEX 975265 FOUR PINCES CRIMPING PLIER 230MM
ROEBUCK CRIMPING TOOL
KNIPEX 975426 CRIMP LEVER PLIER MINI-FIT BY MOLEX LLC 190MM
ECLIPSE PA18518/11 WIRE STRIPPER AND CRIMPER PA1851/8
KNIPEX 975504 CRIMP PLIERS F. CABLE LINKS 180MM
KLEIN TOOLS VDV226-107 COMPACT RATCHETING MODULAR CRIMPER (L)133