Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Explosion-proof tools
(528)
Job-specific tools
(1,970)
Automotive tooling
(177)
See Special tools
< Back
Rubix Categories
Tools & Metrology
Special tools
Job-specific tools
Electrician's tools
Crimping pliers
KNIPEX 9749692 EXCH CRIMPING DIES SOLAR WIELAND
KNIPEX 9749692 EXCH CRIMPING DIES SOLAR WIELAND
Crimping pliers Knipex
References
knipex:
97 49 69 2
rubix:
388A4093
ean:
4003773072126
Technical specifications
Length
32
mm
See all Specifications
Product details
Technical specifications
Product details : KNIPEX 9749692 EXCH CRIMPING DIES SOLAR WIELAND
Technical specifications
Attributes
Logistics dimensions (L x W x H)
32
x
32
x
8
mm
Logistic Weight
35
g
Length
32
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
174.42
excl. VAT
/
Each
£
209.30
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
KNIPEX 975309 CRIMPING PLIERS F. CABLE LINKS 190MM
KNIPEX 974906 EXCHANGEABLE CRIMPING DIES
KNIPEX 9761145A CRIMPING PLIERS F. CABLE LINKS 145MM
KNIPEX 975204 CRIMP LEVER PLIERS 250MM
WEIDMULLER 9012600000 STRIPAX PZ 16
WEIDMULLER 9025800000 CRIMPSET PZ 4
FACOM 449BPB STANDARD CRIMPING PLIER
KNIPEX 975265DG FOUR PIERCE CRIMPING PLIER 250MM
KNIPEX 974930 EXCHANGEABLE CRIMPING DIES
KNIPEX 975238 CRIMP LEVER PLIERS PRECIFORCE 220MM
BRITOOL E050301B CRIMPING PLIERS
KNIPEX 974915 EXCHANGEABLE CRIMPING DIES
FACOM OPEN CORE CONNECTOR CRIMPING PLIER 985757
KNIPEX 975265A FOUR PINCES CRIMPING PLIER 250MM
KNIPEX 974904 EXCHANGEABLE CRIMPING DIES 2.8 + 4.8MM