Crimping pliers Knipex
Length | 315 mm |
---|---|
Min. crimping capacity | 0.25 mm² |
Max. crimping capacity | 6 mm² |
Logistics dimensions (L x W x H) | 300x115x25 mm |
---|---|
Length | 315 mm |
Min. crimping capacity | 0.25 mm² |
Max. crimping capacity | 6 mm² |
Weight | 515 g |
Usually arrives within 14 working days