Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Explosion-proof tools
(528)
Job-specific tools
(1,970)
Automotive tooling
(177)
See Special tools
< Back
Rubix Categories
Tools & Metrology
Special tools
Job-specific tools
Electrician's tools
Crimping pliers
WEIDMULLER 9028740000 CRIMPSET PZ 6/5
WEIDMULLER 9028740000 CRIMPSET PZ 6/5
Crimping pliers Weidmuller
References
weidmuller:
9028740000
rubix:
7817150
Technical specifications
Length
57
mm
Min. crimping capacity
0.25
mm²
See all Specifications
Product details
Technical specifications
Product details : WEIDMULLER 9028740000 CRIMPSET PZ 6/5
Technical specifications
Attributes
Length
57
mm
Min. crimping capacity
0.25
mm²
Weight
1.76
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
286.61
excl. VAT
/
Each
£
343.93
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
KNIPEX 9749251 POSITIONING AID MICRO-FIT BY MOLEX LLC
FACOM 449BPB STANDARD CRIMPING PLIER
KNIPEX 1272190 KNIPEX NEXSTRIP MULTITOOL F ELECTRICIANS 190MM
KNIPEX 9721215C CRIMPING PLIERS 230MM
KNIPEX 975314 CRIMP PLIERS F. CABLE LINKS 180MM
KNIPEX 975236SB CRIMP LEVER PLIERS 220MM
CEMBRE HYDRAULIC CRIMPING TOOL HT51
FACOM PLIERS CRIMPING 985895
KNIPEX 974968 EXCHANGEABLE CRIMPING DIES
KNIPEX 974924 EXCHANGEABLE CRIMPING DIES
KNIPEX 975206 CRIMP LEVER PLIERS 250MM
FACOM PLIERS CRIMPING 673838
KNIPEX 975113 CRIMPING PLIERS FOR WESTERN PLUGS 190MM
KNIPEX 975110SB CRIMPING PLIERS 190MM
ROEBUCK UNIVERSAL CRIMPING PLIER, 5 MATRICES 845359