Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,434)
See Equipment
Shelving / Racks / Storage bins
(654)
Industrial furniture
(5,778)
See Storage
< Back
Rubix Categories
Equipment
Storage
Industrial furniture
Workshop furniture
Tool holder and presentation equipment
KNIPEX 0019371 BOLT CUTTERS SALES DISPLAY 165MM
KNIPEX 0019371 BOLT CUTTERS SALES DISPLAY 165MM
Tool holder and presentation equipment Knipex
References
knipex:
00 19 37 1
rubix:
388A3040
ean:
4003773069775
Product details
Technical specifications
Product details : KNIPEX 0019371 BOLT CUTTERS SALES DISPLAY 165MM
Item is supplied without contents. To present bolt and mesh cutters. Individually filled with up to 6 bolt and mesh cutters. Weight: approx. 8 kg. Display available on purchase of 6 bolt or mesh cutters. tough metal display, powder-coated
Technical specifications
Attributes
Logistics dimensions (L x W x H)
510
x
300
x
150
mm
Logistic Weight
7500
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
128.17
excl. VAT
/
Each
£
153.80
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
KNIPEX 001920S1 METAL TEST SUPPORT WITH COBRA 87295MM
KNIPEX 00193016 MAGNETIC STRIP VDE
KNIPEX 0019346 SCREWDRIVER DISPLAY EMPTY
KNIPEX 001930V05 SECONDARY DISPLAY TRIANGLE 390MM
KNIPEX 001920T TEST SUPPORTS EMPTY FOR 87+88 235MM
KNIPEX 001928 SALES DISPLAY 360MM
KNIPEX 0019347 PLIERS RACK FOR PEGBOARDS 18 X 6 PLIERS
KNIPEX 001930V06 GONDOLA TOP DISPLAY 75MM
KNIPEX 001801V28 SALES DISPLAY TWINKEY 001101 305MM
KNIPEX 0019353 HOOK FOR PEGBOARD 205MM
KNIPEX 001923V01 SALES DISPLAY FOR PLIERS WRENCHES 280MM
BOTT CNC BENCH STAND CTS3 600 X 450 X 375 15001003.16
BOTT 14025117.16 1.0M PERFO PANEL GREY (7035)
KNIPEX 001930VIT SHOWCASE 400MM
BOTT 43005014.16V CUBIO LBP 10400 LOUVRED BACK