Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,434)
See Equipment
Shelving / Racks / Storage bins
(654)
Industrial furniture
(5,778)
See Storage
< Back
Rubix Categories
Equipment
Storage
Industrial furniture
Workshop furniture
Tool holder and presentation equipment
KNIPEX 001921T METAL TEST SUPPORTS FOR 86 150MM
KNIPEX 001921T METAL TEST SUPPORTS FOR 86 150MM
Tool holder and presentation equipment Knipex
References
knipex:
00 19 21 T
rubix:
388A2982
ean:
4003773027461
Product details
Technical specifications
Product details : KNIPEX 001921T METAL TEST SUPPORTS FOR 86 150MM
For testing the ratchet principle of Pliers Wrenches and Multiple Slip Joint Spanner. Can be fixed on the wall. Without pliers.
Technical specifications
Attributes
Logistics dimensions (L x W x H)
150
x
85
x
85
mm
Logistic Weight
728
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
62.47
excl. VAT
/
Each
£
74.96
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
KNIPEX 001936 BROCHURE HOLDERS 45MM
KNIPEX 00193019 MAGNETIC STRIP
KNIPEX 0019352 HOOK FOR PEGBOARD 55MM
BOTT 14025117.16 1.0M PERFO PANEL GREY (7035)
KNIPEX 001801V28 SALES DISPLAY TWINKEY 001101 305MM
KNIPEX 0019303 TOOL BAR EMPTY 500MM
KNIPEX 001930V07 TOOL BAR WITH MIDDLE PANEL EMPTY 1000MM
BOTT 43005014.16V CUBIO LBP 10400 LOUVRED BACK
KNIPEX 0019342 PLIERS RACK FOR PEGBOARDS 15 X 6 PLIERS
KNIPEX 0019342V01 ELECTRONICS PLIERS DISPLAY EMPTY 212MM
KNIPEX 001921S1 TEST SUPPORT WITH 8603250 150MM
KNIPEX 001934 PLIERS RACK FOR PEGBOARDS 5 X 6 PLIERS
BOTT PERFO TROLLEY 1200 X 1000MM 10403033.11
STAHLWILLE 81485006 8050.6-PANEL CLIP
KNIPEX 001930V08 SHELF FOR TOOL BAR