Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,438)
See Equipment
Shelving / Racks / Storage bins
(658)
Industrial furniture
(5,778)
See Storage
< Back
Rubix Categories
Equipment
Storage
Industrial furniture
Workshop furniture
Tool holder and presentation equipment
KNIPEX 001920T TEST SUPPORTS EMPTY FOR 87+88 235MM
KNIPEX 001920T TEST SUPPORTS EMPTY FOR 87+88 235MM
Tool holder and presentation equipment Knipex
References
knipex:
00 19 20 T
rubix:
388A2980
ean:
4003773031192
Product details
Technical specifications
Product details : KNIPEX 001920T TEST SUPPORTS EMPTY FOR 87+88 235MM
For testing the self-locking function of the "Alligator®" and "Cobra®" Water Pump Pliers. Collapsible for space saving transport. Without pliers.
Technical specifications
Attributes
Logistics dimensions (L x W x H)
225
x
160
x
20
mm
Logistic Weight
810
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
53.18
excl. VAT
/
Each
£
63.82
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
KNIPEX 001923V01 SALES DISPLAY FOR PLIERS WRENCHES 280MM
KNIPEX 001930V08 SHELF FOR TOOL BAR
KNIPEX 0019332 HOOK FOR PEGBOARD 205MM
KNIPEX 00193015 MAGNETIC STRIP 980MM
KNIPEX 001930V07 TOOL BAR WITH MIDDLE PANEL EMPTY 1000MM
BOTT 14025117.16 1.0M PERFO PANEL GREY (7035)
KNIPEX 001930 TOOL BAR WITH ILLUMINATFASCIA PANEMPTY 500MM
KNIPEX 001930V02 TRIANGLE DISPLAY 800 MM 430MM
KNIPEX 001933 HOOK FOR PEGBOARD SHORT 90MM
KNIPEX 001930VIT3 SHOWCASE 400MM
KNIPEX 001930VIT1 SHOWCASE 400MM
BOTT MK350001 TILT BOX UNIT 6 ROW 02513027.19
KNIPEX 001921T METAL TEST SUPPORTS FOR 86 150MM
KNIPEX 001801V28 SALES DISPLAY TWINKEY 001101 305MM
KNIPEX 0019342V02 ELECTRONICS PLIERS DISPLAY EMPTY 212MM