Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,434)
See Equipment
Shelving / Racks / Storage bins
(654)
Industrial furniture
(5,778)
See Storage
< Back
Rubix Categories
Equipment
Storage
Industrial furniture
Workshop furniture
Tool holder and presentation equipment
MILWAUKEE 4932480712 PACKOUT DRILL STORAGE STATION MOQ 2 ORDER IN MULT
MILWAUKEE 4932480712 PACKOUT DRILL STORAGE STATION MOQ 2 ORDER IN MULT
Tool holder and presentation equipment Milwaukee
References
milwaukee:
4932480712
rubix:
395A6525
Technical specifications
Height
356
mm
See all Specifications
Product details
Technical specifications
Product details : MILWAUKEE 4932480712 PACKOUT DRILL STORAGE STATION MOQ 2 ORDER IN MULT
Technical specifications
Attributes
Height
356
mm
Width
241
mm
Depth
254
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
28.33
excl. VAT
/
Each
£
34.00
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
KNIPEX 0019342 PLIERS RACK FOR PEGBOARDS 15 X 6 PLIERS
KNIPEX 001930V08 SHELF FOR TOOL BAR
KNIPEX 001930 TOOL BAR WITH ILLUMINATFASCIA PANEMPTY 500MM
KNIPEX 0019341 PLIERS RACK FOR PEGBOARDS 5 X 6 PLIERSSB 225MM
KNIPEX 001930VIT3 SHOWCASE 400MM
KNIPEX 0019347 PLIERS RACK FOR PEGBOARDS 18 X 6 PLIERS
KNIPEX 00193015 MAGNETIC STRIP 980MM
BOTT MK350001 TILT BOX UNIT 6 ROW 02513027.19
KNIPEX 0019351 HOOK FOR PEGBOARD LONG 205MM
KNIPEX 0019342V02 ELECTRONICS PLIERS DISPLAY EMPTY 212MM
KNIPEX 001932 PLIERS RACK FOR PEGBOARDS 3 X 6 PLIERS
KNIPEX 00193016 MAGNETIC STRIP VDE
KNIPEX 0019342V01 ELECTRONICS PLIERS DISPLAY EMPTY 212MM
KNIPEX 0019352 HOOK FOR PEGBOARD 55MM
KNIPEX 001931 HOOK FOR PEGBOARD LONG 165MM