Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Pliers, vices, clamps
Pliers
Circlips pliers
GEDORE BRAKE SPRING PLIERS 135 13 - 6405300
GEDORE BRAKE SPRING PLIERS 135 13 - 6405300
Brake spring pliers 135
References
gedore:
135 13
rubix:
80067665
manufacturer :
6405300
ean:
4010886640531
Technical specifications
Length
330
mm
Weight
389
g
See all Specifications
Product details
Technical specifications
Product details : GEDORE BRAKE SPRING PLIERS 135 13 - 6405300
Brake spring pliers 13", 330 mm For drum brakes With special holder and support crown, particularly suitable for glued brake linings GEDORE vanadium steel 31CrV3, chrome-plated
Technical specifications
Attributes
Logistic Weight
389
g
Length
330
mm
Weight
389
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
80.53
excl. VAT
/
Each
£
96.64
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
KNIPEX 4423J31 CIRCLIP PLIERS 215MM
KNIPEX 4841J01 CIRCLIP PLIERS 130MM
FACOM DM.MUB-APB MUBEA CLAMP PLIERS
KNIPEX 4610A6 CIRCLIP PLIERS 570MM
GEDORE CIRCLIPPLIERBE40-100 8000 A 31
PLIERSCIRCLIPINTERNALSTRAIGHT 85MM-165MM
GEDORE CIRCLIPPLIERBE85-165 8000 A 41
KNIPEX 4911A3 CIRCLIP PLIERS 225MM
KNIPEX 4621A11SB CIRCLIP PLIERS 125MM
KNIPEX 4413J0 CIRCLIP PLIERS 140MM
KNIPEX 4629A61 SPARE TIPS FOR 4620 A61
KNIPEX 4821J31 CIRCLIP PLIERS 210MM
GEDORE 305-500MMINTCIRCPLIR 8005-J
KNIPEX 4921A31SB CIRCLIP PLIERS 210MM
KNIPEX 4931A3 CIRCLIP PLIERS 225MM