KNIPEX 9516165T CABLE SHEARS TT 165MM


Cable cutter Knipex

References
knipex:95 16 165 T
rubix:388A3989
ean:4003773081524
brand logo
brand logo
Technical specifications
Cutting capacity15 mm
Length165 mm
See all Specifications

Product details : KNIPEX 9516165T CABLE SHEARS TT 165MM


with integrated insulated tether attachment point for a tool tether For cutting copper and aluminium single conductors as well as multiple stranded cables. Clean and smooth cut without crushing and deformation. Not suitable for steel wire and hard drawn copper conductors. Precision ground, hardened blades. Easy cutting with one-hand operation. With guard. Adjustable bolted joint, self-retaining screw. High-grade special tool steel, forged, oil-hardened

Technical specifications


Attributes
Logistics dimensions (L x W x H)169x62x28 mm
Logistic Weight256 g
Cutting capacity15 mm
Length165 mm
Show UNSPSC/ECL@SS
£ 57.87 excl. VAT
/ Each
£ 69.44 incl. VAT
  • Usually arrives within 14 working days