KNIPEX 9532060 CABLE CUTTERS 630MM


Cable cutter Knipex

References
knipex:95 32 060
rubix:388A4003
ean:4003773071563
brand logo
brand logo
Technical specifications
Cutting capacity60 mm
Length630 mm
See all Specifications

Product details : KNIPEX 9532060 CABLE CUTTERS 630MM


Tool length: 600 - 810 mm. Weight only approx. 3820 g. For copper and aluminium single conductors as well as multiple stranded cables - also with hard rubber or plastic sheath. Not suitable for steel wire and wire ropes. Also suitable for cables with iron sheath reinforcement. Little hand force required for cutting due to optimum transmission ratio. High cutting capacity due to two-hand operation and ratchet action. The blade can be opened in any cutting position. Handle length with multiple position adjustment from 400 - 610 mm (short transport length, individual adaptation to working conditions). Blade: special-quality high-grade tool steel, oil-hardened. Handles: high-strength oval aluminium tubing.

Technical specifications


Attributes
Logistics dimensions (L x W x H)630x200x60 mm
Logistic Weight3820 g
Cutting capacity60 mm
Length630 mm
Show UNSPSC/ECL@SS
£ 778.50 excl. VAT
/ Each
£ 934.20 incl. VAT
  • Usually arrives within 14 working days