KNIPEX 9531250 CABLE CUTTERS 250MM


Cable Cutter

References
knipex:95 31 250
rubix:2003202
ean:4003773043935
brand logo
brand logo
Technical specifications
Cutting capacity32 mm
Length250 mm

Product details : KNIPEX 9531250 CABLE CUTTERS 250MM


95 31 280 Cable Cutter
little handforce required due to very high transmission ratio. simple handling as a result of low weight and compact design - can be used even in confined areas. For cutting copper and aluminium single conductors as well as multiple stranded cables,up to Ø 22 mm (380 mm²). Not suitable for steel wire, wire ropes and fine-stranded (highly flexible) conductors. Precision-ground, hardened blades. Clean and smooth cut without crushing and deformation. One-hand operation using ratchet principle. Two-stage ratchet drive for easy cutting. Pinch guard prevents operators' fingers being pinched. fixed handle with support area for putting down the pliers when cutting. suitable for aluminium sector cable up to 4 x 150 mm². self-service card/blister.
  • Cutting capacity copper cable, multiple-stranded: 380 mm²
  • Cutting capacity copper cable, multiple-stranded: Ø 52 mm
  • MCM: 750
  • fixed handle with support area for putting down the pliers when cutting For cutting copper and aluminium single conductors as well as multiple stranded cables. Not suitable for steel wire and wire ropes. Precision ground, hardened blades. Clean and smooth cut without crushing and deformation. One-hand operation using ratchet principle. Little handforce required due to very high transmission ratio. Two-stage ratchet drive for easy cutting. Simple handling as a result of low weight and compact design - can be used even in confined areas. With guard. High-grade special tool steel, forged, oil-hardened

    Technical specifications


    Attributes
    Cutting capacity32 mm
    Length250 mm
    Show UNSPSC/ECL@SS
    £ 199.43 excl. VAT
    / Each
    £ 239.32 incl. VAT
    • In stock: Next day delivery