Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
<Ā Back
Rubix Categories
Tools & Metrology
Hand tools
Saws, cutters, files
Cutter
Cable cutter
BAHCO 4560-210 LEVER SIDE CUTTING PLIERS 210MM
BAHCO 4560-210 LEVER SIDE CUTTING PLIERS 210MM
Cable cutter Bahco
References
bahco:
4560-210
rubix:
248A6605
ean:
7314150178995
Technical specifications
Cutting capacity
1.5Ā
mm
Length
250Ā
mm
See all Specifications
Product details
Technical specifications
Product details : BAHCO 4560-210 LEVER SIDE CUTTING PLIERS 210MM
Technical specifications
Attributes
Logistic Weight
290Ā
g
Cutting capacity
1.5Ā
mm
Length
250Ā
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Donāt forget to login in order to benefit from your prices
Ā£
41.50
excl. VAT
/
Each
Ā£
49.80
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
KNIPEX 9511200SB CABLE SHEARS 200MM
KNIPEX 9516160 CABLE SHEARS 160MM
FACOM CABLE CUTTER 412.42
KNIPEX 9562190T WIRE ROPE CUTTERS TT 190MM
KNIPEX 9522165 CABLE SHEARS 165MM
FACOM CABLE CUTTER 996.5
MILWAUKEE 48226104 CABLE CUTTING PLIERS
ROEBUCK VDE CABLE SHEAR 180MM
KNIPEX 9532100 CABLE CUTTERS 100MM
KNIPEX 9517500 CABLE SHEARS 500MM
BRITOOL EXPERT CABLE CUTTER 220MM E189874
KNIPEX 9536320 CABLE CUTTER VDE 320MM
KNIPEX 9561190 WIRE ROPE CUTTERS 190MM
KNIPEX CABLESHEAR165MM 95 11 165 A
KNIPEX 9516200 CABLE SHEARS 200MM