KNIPEX 7101200 COMPACT BOLT CUTTER COBOLT 200MM

KNIPEX CoBolt®

See technical information

References

Knipex:71 01 200
Rubix:80093932
EAN:4003773033165
brand logo

Technical specifications

Cutting capacity5.2 mm
Length205 mm

Product details : KNIPEX 7101200 COMPACT BOLT CUTTER COBOLT 200MM


71 01 200 KNIPEX CoBolt®
With precision cutting edges for soft, hard and piano wire. Cuts bolts, nails, rivets, etc. up to Ø 5.2 mm. Efficient joint design ensures exceptional cutting performance with little effort. Cutting edges additionally induction-hardened, cutting edge hardness approx. 64 HRC. Micro-structured cutting edge reduces slipping of the material from the jaws. With gripping surface below the joint for gripping and pulling wires from Ø 1.0 mm.
  • Cutting capacities soft wire (diameter): Ø 6 mm
  • Cutting capacities medium hard wire (diameter): Ø 5.2 mm
  • Schneidwerte harter Draht (Durchmesser): Ø 4.0 mm
  • Cutting capacities piano wire (diameter): Ø 3.6 mm
  • Improved cutting performance. Micro-structured cutting edge allows easy cutting of large cross-sections. With gripping surface below the joint for gripping and pulling wires with a diameter as from 1.0 mm. With precision cutting edges for soft, hard and piano wire. Cuts bolts, nails, rivets, etc. up to 5.2 mm dia.. Efficient joint design ensures exceptional cutting performance with little effort. Cutting edges additionally induction hardened, cutting edge hardness approx. 64 HRC. Forged. Chrome vanadium heavy-duty steel, forged, multi stage oil-hardened

    Technical specifications


    Attributes
    Cutting capacity5.2 mm
    Length205 mm
    £ 39.51 excl. VAT
    / Each
    £ 47.41 incl. VAT
    • In stock: Next day delivery