KNIPEX 9415215 CABLE CUTTERS 215MM


Cable cutter Knipex

References
knipex:94 15 215
rubix:388A3956
ean:4003773046011
brand logo
brand logo
Technical specifications

Product details : KNIPEX 9415215 CABLE CUTTERS 215MM


For crush-free cutting of ribbon cable up to 56 mm width. Exchangeable cutting base with try square for rectangular cuts. Tool body: tool steel, rolled, oil-hardened. Blade: standard trapezoidal blade, replaceable. Blade: standard trapezoidal blade, replaceable. Tool body: tool steel, rolled, oil-hardened.

Technical specifications


Attributes
Logistics dimensions (L x W x H)225x75x58 mm
Length215 mm
Length of jaws56 mm
Show UNSPSC/ECL@SS
£ 60.80 excl. VAT
/ Each
£ 72.96 incl. VAT
  • Usually arrives within 14 working days