Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Explosion-proof tools
(528)
Job-specific tools
(1,970)
Automotive tooling
(177)
See Special tools
< Back
Rubix Categories
Tools & Metrology
Special tools
Job-specific tools
Electrician's tools
Crimping pliers
KNIPEX 974910 EXCHANGEABLE CRIMPING DIES
KNIPEX 974910 EXCHANGEABLE CRIMPING DIES
Crimping pliers Knipex
References
knipex:
97 49 10
rubix:
388A4061
ean:
4003773076896
Technical specifications
Length
32
mm
See all Specifications
Product details
Technical specifications
Product details : KNIPEX 974910 EXCHANGEABLE CRIMPING DIES
Technical specifications
Attributes
Logistics dimensions (L x W x H)
32
x
12
x
32
mm
Logistic Weight
37
g
Length
32
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
64.93
excl. VAT
/
Each
£
77.92
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
KNIPEX 973913 SPARE DIE NON-INSUL. BUTT CON. 97330X
KNIPEX 9772180 CRIMPING PLIERS F. CABLE LINKS 180MM
KNIPEX 975113 CRIMPING PLIERS FOR WESTERN PLUGS 190MM
KNIPEX 975233 CRIMP LEVER PLIERS PRECIFORCE 220MM
KNIPEX 975236SB CRIMP LEVER PLIERS 220MM
FACOM FERRULE CRIMP PLIERS 985899
KNIPEX 9771180 CRIMPING PLIERS F CABLE LINKS 180MM
KNIPEX 975424 CRIMP LEVER PLIER 190MM
KNIPEX 974974 CRIMPING DIES FOR UNSHIELDED MOLEX PLUGS
KNIPEX 974904 EXCHANGEABLE CRIMPING DIES 2.8 + 4.8MM
KNIPEX 974961 EXCHANGEABLE CRIMPING DIES
ROEBUCK CRIMPING KIT - SMALL
KNIPEX 975309 CRIMPING PLIERS F. CABLE LINKS 190MM
DRAPER EXPERT 35574 RATCHET ACTION TERMINAL CRIMPING TOOL 220MM
KNIPEX 9778180TBK CRIMPING PLIERS FOR END SLEEVES TT 180MM