KNIPEX 973913 SPARE DIE NON-INSUL. BUTT CON. 97330X


Crimping Die

References
knipex:97 39 13
rubix:207A2787
ean:4003773070108
brand logo
brand logo
Technical specifications

Product details : KNIPEX 973913 SPARE DIE NON-INSUL. BUTT CON. 97330X


Just one tool for the most common crimping applications. Crimping dies changed quickly and easily without any additional tool. Sorted and protected storage of the interchangeable dies in a round magazine. Comfortable, powerful crimping pliers in professional quality. Same reliable crimping results as with fixed crimping dies. Repetitive, high crimping quality due to precision dies and integral lock (self-releasing mechanism). Chrome vanadium electric steel in special quality, oil-hardened. Round magazine: plastic, fibreglass-reinforced.

Technical specifications


Attributes
Logistics dimensions (L x W x H)40x32x12 mm
Logistic Weight45 g
Length32 mm
Number of elements1
Weight45 g
Show UNSPSC/ECL@SS
£ 50.24 excl. VAT
/ Each
£ 60.29 incl. VAT
  • Usually arrives within 14 working days