Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Explosion-proof tools
(528)
Job-specific tools
(1,970)
Automotive tooling
(177)
See Special tools
< Back
Rubix Categories
Tools & Metrology
Special tools
Job-specific tools
Electrician's tools
Crimping pliers
KNIPEX 974974 CRIMPING DIES FOR UNSHIELDED MOLEX PLUGS
KNIPEX 974974 CRIMPING DIES FOR UNSHIELDED MOLEX PLUGS
Crimping pliers Knipex
References
knipex:
97 49 74
rubix:
388A4097
ean:
4003773044062
Technical specifications
Length
50
mm
Min. crimping capacity
0.5
mm²
Max. crimping capacity
2.5
mm²
See all Specifications
Product details
Technical specifications
Product details : KNIPEX 974974 CRIMPING DIES FOR UNSHIELDED MOLEX PLUGS
Technical specifications
Attributes
Length
50
mm
Min. crimping capacity
0.5
mm²
Max. crimping capacity
2.5
mm²
Weight
42
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
162.85
excl. VAT
/
Each
£
195.42
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
KNIPEX 9772180 CRIMPING PLIERS F. CABLE LINKS 180MM
KNIPEX 9778180T CRIMPING PLIERS FOR END SLEEVES TT 180MM
ROEBUCK UNIVERSAL CRIMPING PLIER, 5 MATRICES 845359
KNIPEX 975308 CRIMPING PLIERS F. CABLE LINKS 190MM
FACOM PLIERS CRIMPING 985895
KNIPEX 975234SB CRIMP LEVER PLIERS 220MM
KNIPEX 975230SB CRIMP LEVER PLIERS PRECIFORCE 220MM
FACOM PLIER PROD CRIMPING 985896
FACOM PLIERS CRIMPING 673838
ROEBUCK RATCHET CRIMPING TOOL
KNIPEX 974924 EXCHANGEABLE CRIMPING DIES
KNIPEX 975425 CRIMP LEVER PL. MICROFIT TM BY MOLEXLLC 190MM
KNIPEX 9749271 POSITIONING AID MQS
KNIPEX 975236 CRIMP LEVER PLIERS PRECIFORCE 220MM
KNIPEX 975265 FOUR PINCES CRIMPING PLIER 230MM