KNIPEX 9910250SB HIGH LEV CONCRETORS NIPPERS 250MM


Tongs Knipex

References
knipex:99 10 250 SB
rubix:388A4425
ean:4003773071815
brand logo
brand logo
Technical specifications

Product details : KNIPEX 9910250SB HIGH LEV CONCRETORS NIPPERS 250MM


25 % less effort required compared to conventional concreters' nippers of the same size. Extra-slim form for tying deep mounted steel rods. To lace concrete reinforcing steel with binding wire from a roll. Wire is twisted and cut in a single pass. High-leverage joint, minimising strain, even when thick binding wires are used. Extra-slim form for tying deep mounted steel rods. The high damping of the cutting stroke on cutting through the binding wire reduces the strain on tendons and muscles. Cutting edge hardness approx. 61 HRC. cutter head: special high-grade tool steel, forged, oil-hardened

Technical specifications


Attributes
Logistics dimensions (L x W x H)335x84x26 mm
Logistic Weight365 g
Length335 mm
Show UNSPSC/ECL@SS
£ 23.67 excl. VAT
/ Each
£ 28.40 incl. VAT
  • Usually arrives within 14 working days