Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Pliers, vices, clamps
Pliers
Tongs
ROEBUCK NIPPER PROF CONCRETE 250MM 5073374
ROEBUCK NIPPER PROF CONCRETE 250MM 5073374
Concrete Nippers
References
roebuck:
5073374
rubix:
2521427
ean:
3660338341526
Technical specifications
Length
250
mm
Product details
Technical specifications
Product details : ROEBUCK NIPPER PROF CONCRETE 250MM 5073374
For fast and economic twisting and cutting of tie wire.
Long-wearing sharp, additional induction hardened pinching jaws.
Smoothed wide handles for easier in hand twisting.
Polished surface, vinyl dipped handles.
DIN ISO 9242.
Technical specifications
Attributes
Length
250
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
15.12
excl. VAT
/
Each
£
18.14
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
KNIPEX 9914250 HIGH LEV. CONCRETORS' NIPPERS 250MM
KNIPEX 9914300EAN HIGH LEV CONCRETORS NIPPERS 300MM
KNIPEX 5000225SB CARPENTERS PINCERS 225MM
KNIPEX 6411115 END CUTTING NIPPERS 115MM
KNIPEX 9900280EAN CONCRETORS NIPPERS 280MM
STANLEY FMHT0-70814 FATMAX COMP ACTION PLIERS DIAGONAL
KNIPEX 9911250 HIGH LEV CONCRETORS NIPPERS 250MM
KNIPEX 6462120 OBLIQUE CUTTING NIPPERS 120MM
KNIPEX 9904220EAN CONCRETORS NIPPERS 220MM
KNIPEX 9910300SB HIGH LEV CONCRETORS NIPPERS 300MM
KNIPEX 9904280EAN CONCRETORS NIPPERS 280MM
ROEBUCK HEAVY-DUTY END NIPPER LENGTH 225MM 787546
KNIPEX 6705160 END CUTTING NIPPERS 160MM
KNIPEX 9900250SB CONCRETORS NIPPERS 250MM
KNIPEX 5000210SB CARPENTERS PINCERS