Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Applied abrasives
Abrasive discs
Abrasive disc
MAKITA P-43583 ABRASIVE DISC 125 PUNCHED 180G PACK OF 10
MAKITA P-43583 ABRASIVE DISC 125 PUNCHED 180G PACK OF 10
Abrasive disc Makita
References
makita:
P-43583
rubix:
220A1548
ean:
0088381971454
Technical specifications
Diameter
125
mm
Grain
80
Product details
Technical specifications
Product details : MAKITA P-43583 ABRASIVE DISC 125 PUNCHED 180G PACK OF 10
Technical specifications
Attributes
Diameter
125
mm
Grain
80
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
5.84
excl. VAT
/
Each
£
7.01
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
KLINGSPOR 60 GRIT DISC 86634
3M 27628 CUBITRON II FIBRE DISC 125 X 22MM 4 SLOTS 982C 80G PACK OF 25
NORTON 66623378990 RAPIDPREP SELF GRIP 115MM DISC - FINE PACK OF 25
3M 22407 ROLOC DISC TR 361F 1-1/2IN P80
3M 7100044446 XTRACT CUBITRONII PAPER DISC 127MM 732U 120+ HOLED PK50
3M 51911 CLEAN STRIP XT PRO EXTRA CUT DISC 125X22 MM MOQ 10
3M 7100359468 SURFACE CONDITIONING DISC CRS 120+ 127X22MM PK50
NORTON 78072718991 FIBER DISCS BXSL BLAZEX STEEL
3M HOOKIT COATED ABRASIVE GRIP DISCS 50451 320GRIT PK-110
FLEXOVIT 66623391670 FIBRE DISC 115X22MM P36 FX170 PACK 25
NORTON 78072718986 DFI DS 115X22 F970X NOR P60
NORTON 66254434179 RAZORSTAR CERAMIC FIBRE DISC 115 X 22MM 36G YELLOW
KLINGSPOR 6774 PS22K SELF FASTENING DISC 80G NO HOLE 125MM PK 50
3M 45706 CUBITRONII HOOKIT CLOTH DISC 947A 127MM NO HOLE 120+ PK25
3M 7100331731 CUBITRON3 ROLOC DURABLE EDGE DISC 1184F 36+ 76MM PK50