• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Machining, Cutting & Drilling(86,512)
  • Mechanical Power Transmission(110,959)
  • Fluid Transmission & Flow Technology(101,382)
  • Tools & Metrology(32,726)
  • Protection, Safety & Hygiene(55,421)
  • Equipment(10,040)
  • Fasteners, Adhesives & Tapes(17,641)
  • Maintenance & Repairs(5,512)
  • Welding(1,015)
  • New Products
  • Hand tools(25,177)
  • Portable power tools(1,510)
  • Pneumatic tools(192)
  • Miscellaneous tools(117)
  • Measuring and monitoring(2,419)
  • Special tools(3,235)
See Tools & Metrology
  • Accessories, consumables and spare parts P/T(684)
  • Portable power tools(826)
See Portable power tools
< Back
Rubix Categories
Tools & Metrology
Portable power tools
Accessories, consumables and spare parts P/T
Accessories for portable electrical equipment
Storage box for portable electrical equipment
MAKITA 821549-5 STACKING CASE TYPE 1 105MM

MAKITA 821549-5 STACKING CASE TYPE 1 105MM

Storage box for portable electrical equipment Makita

See technical information
References
Makita:821549-5
Rubix:80399663
EAN:3240890912633
brand logo
brand logo

Product details : MAKITA 821549-5 STACKING CASE TYPE 1 105MM


Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 40.54 excl. VAT
/ Each
£ 48.65 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

MAKITA 821550-0 CONNECTOR CASE TYPE2 (W) 396MM X (D) 296MM X (H) 157MMFACOM BV.NANO BOX FOR R2NANO AND R.360NANOMAKITA 824958-7 PLASTIC CASE GA9020-GA9020KD/1MAKITA 141353-9 PLASTIC CASE BSS610/611MAKITA 821552-6 STACKING CASE TYPE 4 315MMMAKITA 821551-8 STACKING CASE TYPE 3 210MMDRAPER 72892 ROUTER BIT SET 1/4IN 12PCSBOSCH 2607000147 BISCUITS GR-0 SIZE 0 PACK OF 1000MAKITA 197265-4 BATTERY BL1840B/DGA508/DTW285DRAPER 37829 3/8 FEMALE THREADED COUPLINGMAKITA SC05340160 ROUND HOLE PUNCH 20MAKITA SC00000209 ROUND HOLE DIE SB8.5MILWAUKEE 4932430310 M18 240V MULTIBAY CHARGERDREMEL 26150225JA FLEXIBLE SHAFTMAKITA B-03006 NYLON CUTTING HEAD ULTRA AUTO
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Articles

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap