Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Accessories, consumables and spare parts P/T
(642)
Portable power tools
(698)
See Portable power tools
< Back
Rubix Categories
Tools & Metrology
Portable power tools
Accessories, consumables and spare parts P/T
Accessories for portable electrical equipment
Storage box for portable electrical equipment
MAKITA 141353-9 PLASTIC CASE BSS610/611
MAKITA 141353-9 PLASTIC CASE BSS610/611
Storage box for portable electrical equipment Makita
References
makita:
141353-9
rubix:
80095143
ean:
3240890909367
Product details
Technical specifications
Product details : MAKITA 141353-9 PLASTIC CASE BSS610/611
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
29.82
excl. VAT
/
Each
£
35.78
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
MAKITA 821549-5 STACKING CASE TYPE 1 105MM
MAKITA 821550-0 CONNECTOR CASE TYPE2 (W) 396MM X (D) 296MM X (H) 157MM
MAKITA 821551-8 STACKING CASE TYPE 3 210MM
MAKITA 821552-6 STACKING CASE TYPE 4 315MM
MAKITA 824958-7 PLASTIC CASE GA9020-GA9020KD/1
FACOM BV.NANO BOX FOR R2NANO AND R.360NANO
MAKITA 193930-3 BATTERY BH1233C 12V 3.3AH
BOSCH 2608P00233 49 PIECE MIXED DRILL AND BIT ACCESSORY SET
DEWALT DUST CONNECTION SYST DWV9220-XJ
GREENBROOK ELECTRICAL H85Z-C 3 PIN IP68 WATERPROOF PLUG & SOCKET (L)14
BOSCH 2608594253 POWER CHANGE PLUS SYSTEM
MAKITA 792292-2 DIE JN3200 (WITH CASE)
MAKITA 632G12-3 BATTERY BL1830B BULK
MAKITA 821549-5 STACKING CASE TYPE 1 105MM
MAKITA 638593-3 BATTERY BL1013 10.8V SET BULK