Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Accessories, consumables and spare parts P/T
(642)
Portable power tools
(698)
See Portable power tools
< Back
Rubix Categories
Tools & Metrology
Portable power tools
Accessories, consumables and spare parts P/T
Accessories for portable electrical equipment
Storage box for portable electrical equipment
MAKITA 821552-6 STACKING CASE TYPE 4 315MM
MAKITA 821552-6 STACKING CASE TYPE 4 315MM
Storage box for portable electrical equipment Makita
References
makita:
821552-6
rubix:
80230577
ean:
0088381433006
Product details
Technical specifications
Product details : MAKITA 821552-6 STACKING CASE TYPE 4 315MM
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
67.34
excl. VAT
/
Each
£
80.81
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
MAKITA 821549-5 STACKING CASE TYPE 1 105MM
MAKITA 141353-9 PLASTIC CASE BSS610/611
MAKITA 821550-0 CONNECTOR CASE TYPE2 (W) 396MM X (D) 296MM X (H) 157MM
MAKITA 824958-7 PLASTIC CASE GA9020-GA9020KD/1
FACOM BV.NANO BOX FOR R2NANO AND R.360NANO
MAKITA 821551-8 STACKING CASE TYPE 3 210MM
BOSCH 2608661868 MULTI TOOL AIZ 32 RT BLADE
MAKITA 418806-6 CAP JR3050T/JR3060T/3070CT
MAKITA 256447-8 PIN 8 HR160DW/2410/HR3000C
BOSCH PLAINER BLADES 2608635350 PK2
MAKITA 638593-3 BATTERY BL1013 10.8V SET BULK
MILWAUKEE 4933446272 M18 MULTI TOOL 1 X 4AH BATTERY 2AH CHARGER
MAKITA SC05340230 OVAL HOLE PUNCH 8.5X17
MILWAUKEE 4932480163 M18 6-BAY PACKOUT COMPATIBLE CHARGER (240V)
BOSCH 2608550610 12MM DIA DIAMOND DRILL BIT