Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Accessories, consumables and spare parts P/T
(642)
Portable power tools
(698)
See Portable power tools
< Back
Rubix Categories
Tools & Metrology
Portable power tools
Accessories, consumables and spare parts P/T
Accessories for portable electrical equipment
Storage box for portable electrical equipment
MAKITA 824958-7 PLASTIC CASE GA9020-GA9020KD/1
MAKITA 824958-7 PLASTIC CASE GA9020-GA9020KD/1
Storage box for portable electrical equipment Makita
References
makita:
824958-7
rubix:
80140305
ean:
0088381371438
Product details
Technical specifications
Product details : MAKITA 824958-7 PLASTIC CASE GA9020-GA9020KD/1
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
53.50
excl. VAT
/
Each
£
64.20
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
FACOM BV.NANO BOX FOR R2NANO AND R.360NANO
MAKITA 821550-0 CONNECTOR CASE TYPE2 (W) 396MM X (D) 296MM X (H) 157MM
MAKITA 141353-9 PLASTIC CASE BSS610/611
MAKITA 821549-5 STACKING CASE TYPE 1 105MM
MAKITA 821552-6 STACKING CASE TYPE 4 315MM
MAKITA 821551-8 STACKING CASE TYPE 3 210MM
DEWALT DCB548-XJ 12.0AH 54V FLEXVOLT BATTERY
DEWALT DWS5021-XJ 1M GUIDE RAIL
BOSCH 2.615.0405.JA BRISTLE BRUSH 3,2 MM
ETERNA CONVERT2 CONVERTER SOCKET 1 GANG TO 2 (H)88 MM X (W)147
BOSCH 1609201795 1.609.201.795 HOT AIR GUN NOZZLE 50MM WIDE
SEALEY AK49252 BIT HOLDER QUCIK CHUCK 300MM
GEWISS 415V SOCKET 32A GW66020
GEWISS GW63053H TRAIL SOCKET 415V 4P+E 63A
KNIPEX 9539315A01 SPARE PIVOT CUTTER SET F 9531/36315 A