Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Accessories, consumables and spare parts P/T
(642)
Portable power tools
(698)
See Portable power tools
< Back
Rubix Categories
Tools & Metrology
Portable power tools
Accessories, consumables and spare parts P/T
Accessories for portable electrical equipment
P/T - Other accessory
MAKITA 265165-7 TORX SOCKET HD SCREW M6X16 BJ
MAKITA 265165-7 TORX SOCKET HD SCREW M6X16 BJ
P/T - Other accessory Makita
References
makita:
265165-7
rubix:
80349666
ean:
3240890636669
Product details
Technical specifications
Product details : MAKITA 265165-7 TORX SOCKET HD SCREW M6X16 BJ
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
0.20
excl. VAT
/
Each
£
0.24
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
DEWALT DE0730G-XJ TARGET CARD - GREEN LASER
BOSCH SPINDLE SPANNER 17MM MP1607950525
MAKITA 792292-2 DIE JN3200 (WITH CASE)
MAKITA 418311-3 SLEEVE BJR240/JR140D/180D
MAKITA 256158-5 PIN 3 BCV01/6835DWA/BLS820/JR
DUST GUARD 2605510224
BOSCH PARALLEL GUIDE 2608040289
MAKITA 418806-6 CAP JR3050T/JR3060T/3070CT
DREMEL 26150225JA FLEXIBLE SHAFT
BOSCH 2608597129 SDS-PLUS DRILL 25 X 950 X 1000MM
BOSCH 1 609 390 452 PROTECTION NOZZLE FOR HOT AIR GUN
MAKITA SC00000252 OVAL HOLE DIE 9 X 13.5B
DEWALT DT20702-QZ MULTI-CUTTER DT20702 SAW BLADE 44MM
BOSCH 1609201797 9mm REDUCING NOZZLE FOR HEAT GUNS
DEWALT, STAND DE7023-XJ