Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Applied abrasives
Abrasive rollers
Workshop roller
MIRKA 545BY001253R ABRANET 115 MM X 10 M ROLL P240
MIRKA 545BY001253R ABRANET 115 MM X 10 M ROLL P240
Workshop roller Mirka
References
mirka:
545BY001253R
rubix:
118A2193
ean:
6416868874457
Technical specifications
Width
115
mm
Grain
240
Product details
Technical specifications
Product details : MIRKA 545BY001253R ABRANET 115 MM X 10 M ROLL P240
Technical specifications
Attributes
Width
115
mm
Grain
240
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
69.09
excl. VAT
/
Each
£
82.91
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
ROEBUCK 6868378 ALUMINIUM OXIDE HANDY ROLL 50 MM X 50 M P40
NORTON R222 HANDYROLL MAROON P600 50MM X 25M
NORTON CLOTH R222 HANDY ROLL ALUMINIUM OXIDE 50MMX25MX220G 63642531804
NORTON 150G 38MM ROLL ALOX 63642531809
NORTON 69957375532 HANDY ROLLS K20N-38X25M#220
3M 62873 UTILITY CLOTH ROLL 314D 38MMX25M P80
3M 62892 UTILITY CLOTH ROLL 314D 50MMX25M P240
3M 62866 UTILITY CLOTH ROLL 314D 25MMX25M P240
NORTON 63642531798 HANDY ROLL R222 50MMX25M P320
3M 62879 UTILITY CLOTH ROLL 314D 38MMX25M P240
NORTON 63642531802 HANDY ROLL R222 25MMX25M P220
NORTON 63642590927 PAPER ROLLS PRO A275 A/O 100MMX50M P240
NORTON 63642531849 HANDY ROLL R222 25MMX25M P40
NORTON 63642512918 R222 ALOX ROLL 50MM X 50M P320
NORTON 150MMX10M UFINE ROLL 63642557508