References
Norton:69957375532
Rubix:394A3099
EAN:5903112906558

Product details : NORTON 69957375532 HANDY ROLLS K20N-38X25M#220
Engineered for flexibility and fast cutting, cloth handy rolls tear cleanly and straight without shedding and are packed in a protective dispenser to eliminate waste and damage.
Handy Roll - Norton K20N - 38mm x25m Gr220
Strengths
Aluminium oxide grain for fast cut, good material removal and excellent price/performance ratio
Good choice for small-volume metal and woodworking applications
Superior conformability to flat and complex surfaces and better finishes
Dispenser unit for easy storage and product protection
Good choice for small-volume metal and woodworking applications
Superior conformability to flat and complex surfaces and better finishes
Dispenser unit for easy storage and product protection
Applications
Sanding
Technical specifications
Attributes
| Length | 25 mm |
|---|---|
| Width | 38 mm |
| Grain | 220 |
| Application | removal of material |
Show UNSPSC/ECL@SS
- Delivery usually within ( 10 ) days
